Overview
Mfr description
1168PX2.5X4 MALE CONN, PUSHCONNECT
Specifications
- Angle180
- Adapter TypeStraight Adapters
- MaterialBrass
- Maximum Operating Pressure250
- Body MaterialBrass
- Hex Size0.629
- Working Pressure250
- SeriesPush
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data