Specifications
Dimensions
- Angle180
Details
- Adapter TypeStraight Adapters
- Body MaterialBrass
- MaterialBrass
- Maximum Operating Pressure250
- SeriesPush
- Working Pressure250
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)