Overview
Mfr description
1168X5MX5MM MALE CONN, PUSHCONNECT
Specifications
- Angle180
- Adapter TypeStraight Adapters
- MaterialBrass
- Maximum Operating Pressure250
- Body MaterialBrass
- Hex Size0.35
- Working Pressure250
- SeriesPush
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data