Motion
1168X6X2
1168X6X2
MI ITEM #12791408
MFR #1168X6X2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1168X6X2
MI ITEM #12791408
MFR #1168X6X2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1168X6X2 MALE CONN, PUSHCONNECT

Specifications

  • Angle
    180
  • Adapter Type
    Straight Adapters
  • Material
    Brass
  • Maximum Operating Pressure
    250
  • Body Material
    Brass
  • Hex Size
    0.67
  • Working Pressure
    250
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought