Motion
1169X6S
1169X6S
MI ITEM #12791473
MFR #1169X6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1169X6S
MI ITEM #12791473
MFR #1169X6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1169X6S MALE 90 ELBOW, PUSHCONNE

Specifications

  • Angle
    90
  • Adapter Type
    Elbow Adapters
  • Material
    Brass
  • Maximum Operating Pressure
    +250
  • Body Material
    Brass
  • Hex Size
    0.55
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought