Specifications
Dimensions
- Angle90
- Hex Size0.87
Details
- Adapter TypeElbow Adapters
- Body MaterialBrass
- MaterialBrass
- Maximum Operating Pressure+250
- SeriesPush
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)