Motion
1174X4
Mi Item #12791556
MFR #1174X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12791556
MFR #1174X4

Mfr description
1174X4 BULK UNION, PUSHCONNECT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180
  • Hex Size
    0.67

Details

  • Adapter Type
    Union Adapters
  • Body Material
    Brass
  • Material
    Brass
  • Maximum Operating Pressure
    +250
  • Series
    Push
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)