Specifications
Details
- Adapter TypeBanjo
- Body MaterialBrass
- Fitting MaterialBrass
- Manufacturer Catalog Number1181X4X2
- MaterialBrass
- PlatingNickel Plating
- ShapeStraight
- TypeCoupling Adapter
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)