Motion
1184X1X6
1184X1X6
MI ITEM #12791587
MFR #1184X1X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1184X1X6
MI ITEM #12791587
MFR #1184X1X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1184X1X6 STUD, PUSHCONNECT

Specifications

  • Angle
    180
  • Adapter Type
    Manifold Adapters
  • Material
    Brass
  • Body Material
    Brass
  • Hex Size
    0.75
  • Series
    Push

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought