Specifications
Dimensions
- Angle180 °
- End 1 Size1 9/16 in
- Height1.75 in
- Hex Size1.75 in
- Hose Dash Size-20
- Hose Inside Diameter1.2500 in
- Inside Diameter1.33 in
- Length1.34 in
- Overall Length1.34 in
- Thread Size1 9/16-18
- Width1.75 in
Details
- Body MaterialCarbon steel
- ColorDura-Kote
- Compatible Hose Series2807
- Connection 1 Short NameUNEF
- End 1 StyleUNEF
- End 1 Thread1 9/16-18
- End GenderFemale
- FinishDura-Kote
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1206-20C
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon steel
- Product TypesSocket
- TypeHose Fitting
Overview
Mfr description
1206-20C SOCKET, FTNG (REUS)
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production