Motion
1206-5S
1206-5S
MI ITEM #12791605
MFR #1206-5S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1206-5S
MI ITEM #12791605
MFR #1206-5S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1206-5S SOCKET, FTNG (REUS)

Specifications

  • Material
    Carbon steel
  • Hex Size
    0.63
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Color
    Dura-Kote
  • Hose Dash Size
    5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought