Motion
1208-12C
Aeroquip 1208 Series Reusable Hose Fittings Socket
MI ITEM #12791610
MFR #1208-12C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1208 Series Reusable Hose Fittings Socket
MI ITEM #12791610
MFR #1208-12C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1208-12C SOCKET, FTNG (REUS)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Body Material
    Stainless Steel
  • Compatible Hose Series
    2808
  • Connection 1 Short Name
    UN
  • Length
    1.26 in
  • Overall Length
    1.26 in
  • Manufacturer Catalog Number
    1208-12C
  • Finish
    Passivate
  • Hex Size
    1.25 in
  • End 1 Style
    UN
  • Inside Diameter
    0.84 in
  • Height
    1.36 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    Passivate
  • Weight
    0.15 lb
  • Product Types
    Socket
  • Color
    Passivate
  • Overall Weight
    0.15 lb
  • Hose Dash Size
    -12
  • Width
    1.22 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought