Motion
1208-16S
Aeroquip 1208 Series Reusable Hose Fittings Socket
Mi Item #12791613
MFR #1208-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1208 Series Reusable Hose Fittings Socket
Mi Item #12791613
MFR #1208-16S

Mfr description
1208-16S SOCKET, FTNG (REUS)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    1.61 in
  • Hex Size
    1.5 in
  • Hose Dash Size
    -16
  • Inside Diameter
    1.1 in
  • Length
    1.30 in
  • Overall Length
    1.30 in
  • Width
    1.47 in

Details

  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2808
  • Connection 1 Short Name
    UNEF
  • End 1 Style
    UNEF
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1208-16S
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Product Types
    Socket
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)