Motion
1208-24C
Aeroquip 1208 Series Reusable Hose Fittings Socket
MI ITEM #12791616
MFR #1208-24C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1208 Series Reusable Hose Fittings Socket
MI ITEM #12791616
MFR #1208-24C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1208-24C SOCKET, FTNG (REUS)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Stainless Steel
  • Thread Size
    2-16
  • Body Material
    Stainless Steel
  • Connection 1 Short Name
    UN
  • Length
    1.65 in
  • Overall Length
    1.65 in
  • Manufacturer Catalog Number
    1208-24C
  • End 1 Size
    2 in
  • End 1 Thread
    2-16
  • Hex Size
    2.25 in
  • End 1 Style
    UN
  • Inside Diameter
    1.65 in
  • Height
    2.25 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Socket
  • Hose Dash Size
    -24
  • Width
    2.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought