Motion
1208-8C
Aeroquip 1208 Series Reusable Hose Fittings Socket
Mi Item #12791618
MFR #1208-8C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1208 Series Reusable Hose Fittings Socket
Mi Item #12791618
MFR #1208-8C

Mfr description
1208-8C SOCKET, FTNG (REUS)
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    13/16 in
  • Height
    1.02 in
  • Hex Size
    0.94 in
  • Hose Dash Size
    -8
  • Inside Diameter
    0.61 in
  • Length
    1.03 in
  • Overall Length
    1.03 in
  • Thread Size
    13/16-20
  • Width
    0.96 in

Details

  • Body Material
    Stainless Steel
  • Color
    Passivate
  • Compatible Hose Series
    2808
  • Connection 1 Short Name
    UNEF
  • End 1 Style
    UNEF
  • End 1 Thread
    13/16-20
  • End Gender
    Female
  • Finish
    Passivate
  • Finish/Coating
    Passivate
  • Manufacturer Catalog Number
    1208-8C
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Stainless Steel
  • Product Types
    Socket
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)