Motion
1210-5B
Aeroquip 1210 Series Reusable Hose Fittings Socket
Mi Item #12791626
MFR #1210-5B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1210 Series Reusable Hose Fittings Socket
Mi Item #12791626
MFR #1210-5B

Mfr description
1210-5B SOCKET, FTNG (REUS), R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.75 in
  • Hex Size
    0.59 in
  • Hose Dash Size
    -5
  • Inside Diameter
    0.32 in
  • Length
    1.20 in
  • Overall Length
    1.20 in
  • Width
    0.75 in

Details

  • Body Material
    Brass
  • Compatible Hose Series
    303, 1503, 2580, 2651, FC234, FC300, FC321, FC350, FC355
  • Connection 1 Short Name
    UNS
  • End 1 Style
    UNS
  • End Gender
    Female
  • Manufacturer Catalog Number
    1210-5B
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Socket
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)