Motion
1212-40B
Aeroquip 1212 Series Reusable Hose Fittings Socket
MI ITEM #12791636
MFR #1212-40B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1212 Series Reusable Hose Fittings Socket
MI ITEM #12791636
MFR #1212-40B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    3.50 in
  • Hex Size
    3.25 in
  • Hose Dash Size
    -40
  • Inside Diameter
    2.4 in
  • Length
    2.50 in
  • Outer Diameter
    0.57 in
  • Overall Length
    2.50 in
  • Overall Weight
    2.06 lb
  • Weight
    2.06 lb
  • Width
    3.50 in

Details

  • Body Material
    Brass
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UN
  • End 1 Style
    UN
  • End Gender
    Female
  • Manufacturer Catalog Number
    1212-40B
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Socket
  • Type
    Hose Fitting

Overview

Mfr description
1212-40B SOCKET, FTNG (REUS), R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought