Motion
1212-48B
Aeroquip 1212 Series Reusable Hose Fittings Socket
MI ITEM #12791637
MFR #1212-48B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1212 Series Reusable Hose Fittings Socket
MI ITEM #12791637
MFR #1212-48B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1212-48B SOCKET, FTNG (REUS), R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Brass
  • Thread Size
    3 1/8-12
  • Body Material
    Brass
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    UN
  • Length
    2.50 in
  • Overall Length
    2.50 in
  • Manufacturer Catalog Number
    1212-48B
  • Finish
    Zinc Plating
  • End 1 Size
    3 1/8 in
  • End 1 Thread
    3 1/8-12
  • Hex Size
    3.88 in
  • End 1 Style
    UN
  • Inside Diameter
    3.03 in
  • Height
    4.13 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    Zinc Plating
  • Product Types
    Socket
  • Color
    Zinc Plating
  • Hose Dash Size
    -48
  • Width
    4.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text