Motion
1214-6S
Aeroquip 1214 Series Reusable Hose Fittings Socket
MI ITEM #12791638
MFR #1214-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1214 Series Reusable Hose Fittings Socket
MI ITEM #12791638
MFR #1214-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1214-6S SOCKET, FTNG REUS, 2550
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    1/2-28
  • Body Material
    Carbon steel
  • Compatible Hose Series
    2550
  • Connection 1 Short Name
    UNEF
  • Length
    1.25 in
  • Overall Length
    1.25 in
  • Manufacturer Catalog Number
    1214-6S
  • Finish
    Dura-Kote
  • End 1 Size
    1/2 in
  • End 1 Thread
    1/2-28
  • Hex Size
    0.88 in
  • End 1 Style
    UNEF
  • Inside Diameter
    0.45 in
  • Height
    0.92 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Product Types
    Socket
  • Color
    Dura-Kote
  • Hose Dash Size
    -6
  • Width
    0.92 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text