Motion
1214-8S
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #12791639
MFR #1214-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 1/2 in Hose ID, Female
Mi Item #12791639
MFR #1214-8S

Mfr description
1214-8S SOCKET, FTNG REUS, 2550
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    8
  • End 1 Size
    11/16 in
  • Height
    1.13 in
  • Hex Body
    1.0600 in
  • Hex Size
    1.06 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.64 in
  • Length
    1.77 in
  • Overall Length
    1.77 in
  • Overall Weight
    0.18 lb
  • SAE Size
    -8
  • Thread Size
    11/16-24
  • Weight
    0.18 lb
  • Width
    1.13 in

Details

  • Additional Details
    Reusable
  • Application
    Air Brake
  • Body Material
    Carbon steel
  • Coating
    Dura-Kote
  • Color
    Dura-Kote
  • Compatible Hose Series
    2550
  • Configuration
    Straight
  • Connection 1 Short Name
    UNEF
  • End 1 Style
    UNEF
  • End 1 Thread
    11/16-24
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Fitting Shape
    Straight
  • For Use With
    2550
  • Manufacturer Catalog Number
    1214-8S
  • Manufacturer Compatibility
    Aeroquip by Danfoss
  • Material
    Steel
  • Plating
    Dura-Kote
  • Product Types
    Socket
  • Style
    Straight
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)