Motion
1241-4B
Aeroquip 1241 Series Reusable Hose Fittings SAE 45˚ Swivel
Mi Item #12791669
MFR #1241-4B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1241 Series Reusable Hose Fittings SAE 45˚ Swivel
Mi Item #12791669
MFR #1241-4B

Mfr description
1241-4B NIPPLE (REUS),SAE 45, R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.25 in
  • Height
    0.37 in
  • Hose Cut-Off Factor
    0.32 in
  • Hose Dash Size
    -4
  • Inside Diameter
    0.17 in
  • Length
    1.32 in
  • Outer Diameter
    0.37 in
  • Overall Length
    1.32 in
  • Width
    0.37 in

Details

  • Body Material
    Brass
  • Color
    Zinc Plating
  • Compatible Hose Series
    1503
  • Finish
    Zinc Plating
  • Finish/Coating
    Zinc Plating
  • Manufacturer Catalog Number
    1241-4B
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)