Motion
1251-12B
Aeroquip 1251 Series Reusable Hose Fittings SAE 37˚ Swivel
Mi Item #12791680
MFR #1251-12B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1251 Series Reusable Hose Fittings SAE 37˚ Swivel
Mi Item #12791680
MFR #1251-12B

Mfr description
1251-12B NIPPLE (REUS), SAE 37,R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Height
    0.96 in
  • Hose Cut-Off Factor
    0.6 in
  • Hose Dash Size
    -12
  • Inside Diameter
    0.61 in
  • Length
    2.41 in
  • Outer Diameter
    0.96 in
  • Overall Length
    2.41 in
  • Overall Weight
    0.13 lb
  • Weight
    0.13 lb
  • Width
    0.96 in

Details

  • Body Material
    Brass
  • Compatible Hose Series
    1503
  • Manufacturer Catalog Number
    1251-12B
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)