Motion
1251-16S
Aeroquip (Eaton) Hose End - Carbon Steel Material
Mi Item #12791683
MFR #1251-16S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Carbon Steel Material
Mi Item #12791683
MFR #1251-16S

Mfr description
1251-16S NIPPLE (REUS), SAE 37,R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    1 in
  • Height
    1.22 in
  • Hose Cut-Off Factor
    0.69 in
  • Hose Dash Size
    -16
  • Inside Diameter
    0.8 in
  • Length
    2.14 in
  • Outer Diameter
    1.22 in
  • Overall Length
    2.14 in
  • Width
    1.22 in

Details

  • Body Material
    Carbon Steel
  • Color
    DURA-KOTE
  • Compatible Hose Series
    1503
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1251-16S
  • Material
    Carbon Steel
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)