Specifications
Dimensions
- Angle180 °
- Compatible Tube Outer Diameter1.5 in
- Height1.62 in
- Hose Cut-Off Factor0.81 in
- Hose Dash Size-24
- Inside Diameter1.27 in
- Length2.49 in
- Outer Diameter1.62 in
- Overall Length2.49 in
- Width1.62 in
Details
- Body MaterialCarbon Steel
- ColorDURA-KOTE
- Compatible Hose Series1503
- FinishDURA-KOTE
- Finish/CoatingDURA-KOTE
- Manufacturer Catalog Number1251-24S
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- MaterialCarbon Steel
- Product TypesNipple
- TypeHose Fitting
- Working Pressure1500 psi