Motion
1251-4S
Aeroquip 1251 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12791691
MFR #1251-4S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1251 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12791691
MFR #1251-4S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1251-4S NIPPLE (REUS), SAE 37,R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Body Material
    Carbon steel
  • Compatible Hose Series
    1503
  • Hose Cut-Off Factor
    0.49 in
  • Length
    1.30 in
  • Overall Length
    1.30 in
  • Manufacturer Catalog Number
    1251-4S
  • Finish
    Dura-Kote
  • Inside Diameter
    0.17 in
  • Height
    0.37 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.37 in
  • Weight
    0.01 lb
  • Working Pressure
    4500 psi
  • Product Types
    Nipple
  • Color
    Dura-Kote
  • Overall Weight
    0.01 lb
  • Compatible Tube Outer Diameter
    0.25 in
  • Hose Dash Size
    -4
  • Width
    0.37 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text