Motion
1251-6S
Aeroquip 1251 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12791696
MFR #1251-6S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1251 Series Reusable Hose Fittings SAE 37˚ Swivel
MI ITEM #12791696
MFR #1251-6S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1251-6S NIPPLE (REUS), SAE 37,R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon Steel
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H069, H166, H169, H229, H366.
  • Hose Cut-Off Factor
    0.61 in
  • Length
    1.51 in
  • Overall Length
    1.51 in
  • Manufacturer Catalog Number
    1251-6S
  • Finish
    DURA-KOTE
  • Inside Diameter
    0.3 in
  • Height
    0.49 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Finish/Coating
    DURA-KOTE
  • Outer Diameter
    0.49 in
  • Product Types
    Nipple
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    0.38 in
  • Hose Dash Size
    -6
  • Width
    0.49 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought