Motion
1251-8S
Aeroquip (Eaton) Hose End - Steel Material, 13/32 in Hose ID, Female
Mi Item #12791698
MFR #1251-8S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Steel Material, 13/32 in Hose ID, Female
Mi Item #12791698
MFR #1251-8S

Mfr description
1251-8S NIPPLE (REUS), SAE 37,R5
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.5 in
  • Dash Size
    8
  • End 1 Size
    -8
  • End 2 Size
    -8
  • Height
    0.66 in
  • Hose Cut-Off Factor
    0.55 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.4100 in
  • Hose Inside Diameter
    13/32 in
  • Inside Diameter
    0.39 in
  • Length
    1.94 in
  • Outer Diameter
    0.66 in
  • Overall Length
    1.94 in
  • SAE Size
    -8
  • Size
    -8
  • Thread Size
    -8
  • Width
    0.66 in

Details

  • Additional Details
    Reusable
  • Body Material
    Carbon Steel
  • Coating
    Dura-Kote
  • Color
    DURA-KOTE
  • Compatible Hose Series
    H069, H166, H169, H229, H366.
  • Configuration
    Straight
  • Connection 1 Short Name
    JIC
  • Connection Type
    JIC 37° Flare
  • End 1 Style
    JIC 37° Flare
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Finish/Coating
    DURA-KOTE
  • Fitting Connection Family
    JIC 37deg Flare
  • Fitting Shape
    Straight
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    H069, H166, H169, H229, H366
  • Manufacturer Catalog Number
    1251-8S
  • Manufacturer Compatibility
    Danfoss
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    42 ft-lbs
  • Plating
    Dura-Kote
  • Port Gender
    Female
  • Product Types
    Nipple
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    Straight
  • Swivel
    Swivel
  • Thread Standard
    JIC
  • Thread Type
    JIC 37 °Flare
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)