Motion
1252-4-5B
Aeroquip 1252 Series Reusable Hose Fittings Male Pipe
Mi Item #12791715
MFR #1252-4-5B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1252 Series Reusable Hose Fittings Male Pipe
Mi Item #12791715
MFR #1252-4-5B

Mfr description
1252-4-5B NIPPLE (REUS), NPTF/SM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • End 1 Size
    1/4 in
  • Height
    0.61 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    0.86 in
  • Hose Dash Size
    -5
  • Inside Diameter
    0.23 in
  • Length
    1.85 in
  • Overall Length
    1.85 in
  • Thread Size
    1/4-18
  • Width
    0.61 in

Details

  • Body Material
    Brass
  • Compatible Hose Series
    1503
  • Connection 1 Short Name
    NPTF
  • End 1 Style
    NPTF
  • End 1 Thread
    1/4-18
  • End Gender
    Male
  • Manufacturer Catalog Number
    1252-4-5B
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Brass
  • Product Types
    Nipple
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)