Motion
1267-6-6B
Aeroquip 1267 Series Reusable Hose Fittings Male Pipe
MI ITEM #12791754
MFR #1267-6-6B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1267 Series Reusable Hose Fittings Male Pipe
MI ITEM #12791754
MFR #1267-6-6B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1267-6-6B NIPPLE (REUS), NPTF/SM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production

Specifications

  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End Gender
    Male
  • Material
    Brass
  • Thread Size
    3/8-18
  • Body Material
    Brass
  • Compatible Hose Series
    2807
  • Connection 1 Short Name
    NPTF
  • Hose Cut-Off Factor
    1.08 in
  • Length
    1.56 in
  • Overall Length
    1.56 in
  • Manufacturer Catalog Number
    1267-6-6B
  • End 1 Size
    3/8 in
  • End 1 Thread
    3/8-18
  • Hex Size
    0.69 in
  • End 1 Style
    NPTF
  • Inside Diameter
    0.27 in
  • Height
    0.75 in
  • Type
    Hose Fitting
  • Angle
    180 °
  • Product Types
    Nipple
  • Hose Dash Size
    -6
  • Width
    0.75 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought