Motion
1267-6-8B
Aeroquip (Eaton) Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #12791756
MFR #1267-6-8B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hose End - Brass Material, 1/2 in Hose ID, Male
Mi Item #12791756
MFR #1267-6-8B

Mfr description
1267-6-8B NIPPLE (REUS), NPTF/SM
  • Fit for wide range of applications
  • Durable and dependable
  • Cut assembly times and boost production
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Dash Size
    6
  • End 1 Size
    -6
  • Height
    0.96 in
  • Hex Body
    0.5600 in
  • Hex Size
    0.56 in
  • Hose Cut-Off Factor
    1.1 in
  • Hose Dash Size
    -8
  • Hose Diameter
    0.5000 in
  • Hose Inside Diameter
    1/2 in
  • Inside Diameter
    0.37 in
  • Length
    1.70 in
  • Overall Length
    1.70 in
  • SAE Size
    -6
  • Size
    -6
  • Thread Size
    3/8-18 NPTF
  • Width
    0.96 in

Details

  • Additional Details
    Reusable
  • Body Material
    Brass
  • Compatible Hose Series
    2807
  • Configuration
    Straight
  • Connection 1 Short Name
    NPTF
  • Connection Type
    NPT
  • End 1 Style
    NPTF
  • End 1 Thread
    3/8-18
  • End Gender
    Male
  • Fitting Connection Family
    NPT
  • Fitting Shape
    Straight
  • Fitting Type
    NPTF (Dryseal)
  • For Use With
    2807
  • Manufacturer Catalog Number
    1267-6-8B
  • Manufacturer Compatibility
    Danfoss
  • Material
    Brass
  • Port Gender
    Male
  • Product Types
    Nipple
  • Seal Material
    Teflon
  • Seal Type
    NPTF Tapered (Dryseal)
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Angle
    60 °
  • Thread Standard
    NPTF
  • Thread Type
    NPT
  • Type
    Hose Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)