Motion
1280-20S
Aeroquip 1280 Series Spare Part Nut
Mi Item #12791777
MFR #1280-20S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1280 Series Spare Part Nut
Mi Item #12791777
MFR #1280-20S

Mfr description
1280-20S NUT, PTT THREAD
  • Available in a variety of sizes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    2.00 in
  • Length
    1.08 in
  • Overall Length
    1.08 in
  • Weight
    0.41 lb
  • Width
    2.00 in

Details

  • Adapter Type
    Nut
  • Manufacturer Catalog Number
    1280-20S
  • Material
    Carbon steel
  • Type
    Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)