Motion
1285-10B
Aeroquip 1285 Series Spare Part Swivel Nut
MI ITEM #12791778
MFR #1285-10B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1285 Series Spare Part Swivel Nut
MI ITEM #12791778
MFR #1285-10B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1285-10B NUT, SAE 45
  • Available in a variety of sizes

Specifications

  • Adapter Type
    Swivel Nuts
  • Type
    Swivel Nuts
  • Material
    Brass
  • Manufacturer Catalog Number
    1285-10B
  • Width
    1.00 in
  • Height
    1.00 in
  • Length
    0.97 in
  • Manufacturer Upc Number
    678146164667
  • Overall Length
    0.97 in
  • Weight
    0.10 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought