Motion
1285-5B
Aeroquip 1285 Series Spare Part Swivel Nut
MI ITEM #12791784
MFR #1285-5B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1285 Series Spare Part Swivel Nut
MI ITEM #12791784
MFR #1285-5B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1285-5B NUT, SAE 45
  • Available in a variety of sizes

Specifications

  • Adapter Type
    Swivel Nuts
  • Type
    Swivel Nuts
  • Material
    Brass
  • Manufacturer Catalog Number
    1285-5B
  • Width
    0.63 in
  • Height
    0.63 in
  • Length
    0.67 in
  • Manufacturer Upc Number
    678146164674
  • Overall Length
    0.67 in
  • Weight
    0.03 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought