Motion
12E-692
Hose End - Steel Material, 3/4 in Hose ID
Mi Item #12791799
MFR #12E-692
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Steel Material, 3/4 in Hose ID
Mi Item #12791799
MFR #12E-692

Mfr description
12E-692 FTNG (PERM), PTFE, JIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    45 °
  • Dash Size
    12
  • End 1 Size
    0.7500 in
  • Height
    2.0200 in
  • Hose Cut-Off Factor
    1.7800 in, 45.29 mm
  • Hose Dash Size
    12
  • Hose Diameter
    0.7500 in
  • Hose Inside Diameter
    3/4 in
  • Inside Diameter
    3/4 in, 19 mm
  • Length
    4.3400 in
  • SAE Size
    -12
  • Size
    0.7500 in
  • Thread Size
    1-1/16-12 UN
  • Width
    1.2500 in

Details

  • Coating
    Zinc Plated
  • Configuration
    45 °Elbow
  • Connection 1 Short Name
    JIC
  • Connection Type
    Female 37 °swivel
  • End 1 Style
    Female 37 °swivel
  • Finish/Coating
    Zinc Plated
  • Fitting Connection Family
    JIC 37 Flare
  • Fitting Shape
    45° Elbow
  • Fitting Type
    JIC 37 °Flare
  • For Use With
    Everflex
  • Manufacturer Catalog Number
    12E-692
  • Material
    Steel
  • Mating Angle
    37 °
  • Maximum Swivel Torque
    87 ft-lbs
  • Port Gender
    Female
  • Product Types
    Fitting Assembly
  • Seal Type
    37 °JIC Flare
  • Seated Angle
    37 °
  • Style
    45 °Elbow
  • Swivel
    Swivel
  • Thread Angle
    60 °
  • Thread Standard
    JIC
  • Thread Type
    Female 37 °swivel
  • Type
    Female 37 °swivel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)