Motion
1368X6X8Z
Air Brake Fitting - Brass, 3/8 in, (NPT) 1/2
Mi Item #12791904
MFR #1368X6X8Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Fitting - Brass, 3/8 in, (NPT) 1/2
Mi Item #12791904
MFR #1368X6X8Z

Mfr description
1368X6X8Z MALE CONN, AIR BRAKE COP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • Weight
    0.19 lbs

Details

  • End 2 Thread
    (NPT) 1/2
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)