Motion
1390X6
Compression Elbow & Straight - Adapter, Brass
Mi Item #12791939
MFR #1390X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Brass
Mi Item #12791939
MFR #1390X6

Mfr description
1390X6 ADAPTER BRASS AIRBRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.750
  • Tube Size
    0.3120 in

Details

  • Adapter Type
    Adapter
  • Body Material
    Brass
  • Description Keyword
    Adapter
  • End 1 Style
    Male Pipe (NPTF)
  • Fitting Material
    Brass
  • Manufacturer Catalog Number
    1390X6
  • Material
    Brass
  • Plating
    Nickel Plating
  • Shape
    Straight
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)