Motion
1391X6X6
1391X6X6
MI ITEM #12791946
MFR #1391X6X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1391X6X6
MI ITEM #12791946
MFR #1391X6X6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1391X6X6 NIPPLE (REUS) AIRBRAKE

Specifications

  • Adapter Type
    Insert
  • Material
    Brass
  • Application
    Air brake hose lines.
  • Hex Size
    0.97
  • Angle
    180 °
  • For Use With
    H338
  • Hose Dash Size
    6

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text