Motion
1391X8
Mi Item #12791948
MFR #1391X8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #12791948
MFR #1391X8

Mfr description
1391X8 NIPPLE (REUS) AIRBRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Hex Size
    1.125
  • Hose Dash Size
    8

Details

  • Adapter Type
    Insert
  • Application
    Air brake hose lines.
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)