Motion
1471X6X4X4Z
Air Brake Fitting - Brass, 3/8 in, 1/4 in, (NPT) 1/4
Mi Item #12792087
MFR #1471X6X4X4Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Fitting - Brass, 3/8 in, 1/4 in, (NPT) 1/4
Mi Item #12792087
MFR #1471X6X4X4Z

Mfr description
1471X6X4X4Z ADPTR BRASS AIR BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    3/8 in
  • End 2 Size
    1/4 in
  • Inside Diameter
    0.3120 in
  • Weight
    0.14 lbs

Details

  • End 3 Thread
    (NPT) 1/4
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)