Motion
1480X4Z
Air Brake Fitting - Brass, 1/4 in, (NPT) 1/8
Mi Item #12792106
MFR #1480X4Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Brake Fitting - Brass, 1/4 in, (NPT) 1/8
Mi Item #12792106
MFR #1480X4Z

Mfr description
1480X4Z MALE 45 ELB, AIR BRK NYL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • End 1 Size
    1/4 in
  • Weight
    0.06 lbs

Details

  • End 2 Thread
    (NPT) 1/8
  • Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)