Motion
1480X8X4
Compression Elbow & Straight - Elbow, Brass
Mi Item #12792114
MFR #1480X8X4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Elbow, Brass
Mi Item #12792114
MFR #1480X8X4

Mfr description
1480X8X4 MALE 45 ELB, AIR BRAKE N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    0.705

Details

  • Adapter Type
    Elbow Adapters
  • Body Material
    Brass
  • Description Keyword
    Elbow
  • Fitting Material
    Brass
  • Item Type
    Adapter-Elbow
  • Manufacturer Catalog Number
    1480X8X4
  • Material
    Brass
  • Shape
    45°
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)