Motion
1484X10
Compression Elbow & Straight - Adapter, Brass
Mi Item #12792118
MFR #1484X10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compression Elbow & Straight - Adapter, Brass
Mi Item #12792118
MFR #1484X10

Mfr description
1484X10 INSERT, AIR BRAKE NYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    1.0600 in
  • Overall Length
    1.0600 in

Details

  • Adapter Type
    Insert
  • Body Material
    Brass
  • Description Keyword
    Adapter
  • Fitting Material
    Brass
  • Item Type
    Adapter-Other
  • Manufacturer Catalog Number
    1484X10
  • Material
    Brass
  • Type
    Coupling Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)