Motion
1484X6
Ferrule & Sleeve - Brass
Mi Item #12792123
MFR #1484X6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ferrule & Sleeve - Brass
Mi Item #12792123
MFR #1484X6

Mfr description
1484X6 INSERT, AIR BRAKE NYLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    0.7600 in

Details

  • Application
    Air Brake
  • For Use With
    Air Brake Hose
  • Manufacturer Catalog Number
    1484X6
  • Material
    Brass
  • Product Types
    Hose Insert
  • Type
    Hose Insert
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)