Motion
150-22-5
Aeroquip 5100 Series Quick Disconnect Couplings Flange Assembly
Mi Item #12792138
MFR #150-22-5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 5100 Series Quick Disconnect Couplings Flange Assembly
Mi Item #12792138
MFR #150-22-5

Mfr description
150-22-5 CPLNG,
  • Quick connect and disconnect
  • No need for special tools
  • Exceeds ISO 16028 operating pressures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Weight
    0.04 lb

Details

  • Adapter Type
    Flange Assembly
  • Body Material
    Stainless Steel
  • Connection Type
    Flanged
  • Style
    Flange Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)