Motion
1503-16RL
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 7/8 in ID, 1.27 in OD, 800 psi Working Pressure, 3200 psi Burst Pressure, Rubber Impregnated Textile Cover, Synthetic Rubber Tube
MI ITEM #12792142
MFR #1503-16RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose & Accessorie - 7/8 in ID, 1.27 in OD, 800 psi Working Pressure, 3200 psi Burst Pressure, Rubber Impregnated Textile Cover, Synthetic Rubber Tube
MI ITEM #12792142
MFR #1503-16RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1503-16RL HOSE, R5
  • Highly abrasion resistant cover
  • Small number of hoses for many fuel options
  • Proven reliability with high temperature resistance

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146072771
  • Working Pressure
    800 psi
  • Pressure Rating
    800 psi
  • Applications
    Hydraulics, air, gasoline, fuel and lubricating oils.
  • Burst Pressure
    3200 psi
  • Inner Tube Material
    Synthetic Rubber
  • Width
    1.27 in
  • Hose Reinforcement Material
    Textile and wire
  • Hose Covering Material
    Rubber Impregnated Textile
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Operating Temperature Range
    Air not to exceed 71 C [160 F]
  • UPC_NO
    678146072771
  • Color
    Black
  • Wall Thickness
    0.175 in
  • Dash Size
    -16
  • NMFC Number
    70
  • Height
    1.27 in
  • Standards Met
    SAE 100R5|DNV|USCG|DOT FMVSS 106
  • Typical Applications
    Hydraulics, air, gasoline, fuel and lubricating oils.
  • Bend Radius
    7.38 in
  • Inside Diameter
    0.88 in
  • Outside Diameter
    1.27 in
  • Abrasion Resistance
    Standard
  • Application
    Hydraulics, air, gasoline, fuel and lubricating oils.
  • Conductivity
    Conductive
  • Construction
    3 Braid
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    250°F
  • Working Temperature Min
    -40°F
  • Cover Color
    Black
  • Cover Material
    Textile
  • Length
    1.00 in
  • Weight
    0.44 lb
  • Manufacturer Catalog Number
    1503-16RL
  • Hose Dash Size
    -16
  • Maximum Operating Pressure
    800 psi
  • Maximum Working Pressure
    800 psi
  • Hose Pressure
    800 psi
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought