Overview
Mfr description
1503-20-06000 HOSE, R5
Specifications
- Nominal Hose Inner Diameter
- Working Pressure600 psi
- Hose Covering MaterialRubber Impregnated Textile
- Hose Reinforcement TypeTextile and Braided Steel Wire
- Hose Dash Size20
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data