Motion
1503-20-12000
Hydraulic Hose - 1-1/4 in ID, 600 psi Working Pressure, Rubber Impregnated Textile Cover
Mi Item #12792144
MFR #1503-20-12000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1-1/4 in ID, 600 psi Working Pressure, Rubber Impregnated Textile Cover
Mi Item #12792144
MFR #1503-20-12000

Mfr description
1503-20-12000 HOSE, R5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Hose Covering Material
    Rubber Impregnated Textile
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Working Pressure
    600 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)