Overview
Mfr description
1503-32-12000 HOSE, R5
Specifications
- Nominal Hose Inner Diameter
- Working Pressure350 psi
- Hose Covering MaterialRubber Impregnated Textile
- Hose Reinforcement TypeTextile and Braided Steel Wire
- Hose Dash Size32
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data