Motion
1503-4-06000
Hydraulic Hose - 3/16 in ID, 3000 psi Working Pressure, Rubber Impregnated Textile Cover
MI ITEM #12792148
MFR #1503-4-06000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 3/16 in ID, 3000 psi Working Pressure, Rubber Impregnated Textile Cover
MI ITEM #12792148
MFR #1503-4-06000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1503-4-06000 HOSE, R5

Specifications

  • Nominal Hose Inner Diameter
  • Working Pressure
    3000 psi
  • Hose Covering Material
    Rubber Impregnated Textile
  • Hose Reinforcement Type
    Textile and Braided Steel Wire
  • Construction
    3 Braid
  • Tube Material
    Synthetic Rubber
  • Cover Material
    Textile
  • Hose Dash Size
    4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text