Overview
Mfr description
1562 OTHER, TOOLS/MACH
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
Specifications
- Part TypeTooling Package
- Manufacturer Catalog Number1562
- Weight10.92 lb
- TypeTooling Package
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data